Star Grip Knob, SS Insert Style, M6 Internal Thread, 1.26"L

KIPP| Zoro #: G1245413| Mfr #: K0154.206

$2.53 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Star Grip KnobOverall Length: 0.79"Tap Type (In.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1245413 Mfr #: K0154.206
Item: Star Grip KnobOverall Length: 0.79"
Tap Type (In.): -Fits Hand Wheel Dia. (In.): -
Material: ThermoplasticFinish: Matte Black
Knob Type: Star GripIncludes: -
Standards: -Type: Internal Thread
Thread Size: M6Style: SS Insert
Diameter: 1.26"Country of Origin (subject to change): Germany

Description

Star Grip Knob, Internal Thread, Overall Length 0.79, Thread Size M6 In, Dia 1.26 In, Knob Type Star Grip, SS Insert Style, Thermoplastic, Matte Black

Reviews