Star Grip Knob SS Insert Style, M8 External Thread, 1.18"L

KIPP| Zoro #: G0808211| Mfr #: K0154.408X30

$3.98 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: ThermoplasticStyle: SS InsertIncludes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0808211 Mfr #: K0154.408X30
Material: ThermoplasticStyle: SS Insert
Includes: -Fits Hand Wheel Dia. (In.): -
Type: External ThreadKnob Type: Star Grip
Diameter: 1.57"Item: Star Grip Knob
Finish: Matte BlackStandards: -
Screw Length: 1.18"Overall Length: 2.16"
Thread Size: M8Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Star Grip Knob, External Thread, Screw Length 1.18 In, Overall Length 2.16, Thread Size M8 In, Dia 1.57 In, Knob Type Star Grip, SS Insert Style, Thermoplastic, Matte Black

Reviews