Kipp
Tension Lever, 3/8-16 External Thread, 0.78"L, 0 Deg., Low Profile
Mfr # K0114.1A41X20
Zoro # G0530467
$21.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Low Profile
- Screw Length 20.00mm
- Material Steel
- Color Black
- Height 1.26"
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 2, 1/4-20X40, Die Cast Zinc Black Satin, Comp: Steel K0122.2A21X40
- KIPP Adjustable Handle Size: 1, M06X20, Plastic, Black RAL 7021, Comp: Steel K0269.1061X20
- KIPP Adjustable Handle, Size: 5 M12X60 Zinc, Black Satin, Comp: Steel K0116.5121X60
- KIPP Adjustable Handle, Size: 1 M06X10 Zinc, Black Satin, Comp: Steel K0116.1061X10
- KIPP Adjustable Handle w Push Button, Sz: 2, M08X25, Plastic, Black, Comp: Stainless Steel, Button: Red K0270.71208X25
- KIPP Adjustable Handle, Size: 1 M06X15 Zinc, Black Satin, Comp: Steel K0116.1061X15
- KIPP Adjustable Handle, Size: 4, 1/2-13X60, Plastic, Green RAL 6032, Comp: Steel K0269.4A586X60
- KIPP Adjustable Handle, Steel, Size: 4 M12X35, Black Powder Coated, Comp: Black Oxidized K0752.4121X35
- KIPP Adjustable Handle With Push Button, Size: 4, M10X55, Plastic Black, Comp: Steel, Button: Red K0269.71410X55
- J.W. WINCO DIN6379-M22-100 Double Ended Stud, Steel A85019
- ABB OXS6X250, SEL.SHAFT 6X250 OXS6X250
- Kipp Hand Knobs and Wheels