BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Tension Lever, 3/8-16 External Thread, 0.78"L, 0 Deg., Low Profile

KIPP| Zoro #: G2437906| Mfr #: K0114.2A41X20

$24.35 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: SteelHeight: 1.32"Includes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2437906 Mfr #: K0114.2A41X20
Material: SteelHeight: 1.32"
Includes: -Fits Hand Wheel Dia. (In.): -
Type: External ThreadHandle: 0 Degree
Knob Type: -Item: Tension Lever
Finish: black oxideStyle: Low Profile
Screw Length: 0.78"Height (In.): 1.32
Overall Length: 5.16"Thread Size: 3/8-16
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Tension Lever, External Thread, Screw Length 0.78 In, Overall Length 5.16, Thread Size 3/8-16 In, Height 1.32 In, 0 Degree Handle, Low Profile Style, Steel, Black Oxide

Reviews