Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tension Lever, 1/2-13 External Thread, 0.78"L, 0 Deg., Low Profile

  • Zoro #: G0509293
  • Mfr #: K0114.3A51X20

$42.22

  • Type: External Thread
  • Overall Length: 5.83"
  • Style: Low Profile
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Kipp #K0114.3A51X20 Specifications

  • Zoro #: G0509293
  • Mfr #: K0114.3A51X20
Type: External Thread Overall Length: 5.83"
Style: Low Profile Knob Type: -
Height: 1.46" Standards: -
Includes: - Material: Steel
Fits Hand Wheel Dia. (In.): - Height (In.): 1.46
Screw Length: 0.78" Item: Tension Lever
Finish: black oxide Thread Size: 1/2-13
Tap Type (In.): - Handle: 0 Degree
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Tension Lever, External Thread, Screw Length 0.78 In, Overall Length 5.83, Thread Size 1/2-13, Height 1.46 In, 0 Degree Handle, Low Profile Style, Steel, Black Oxide

 

  • Low profile design saves space
  • Rachet action permits tightening and loosening even when obstructions are present.
  • High quality, made in Germany

Reviews of Kipp #K0114.3A51X20