Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Tension Lever, 5/16-18 External Thread, 0.99"L, 15 Deg., Low Profile

KIPP| Zoro #: G1021386| Mfr #: K0114.1A32X25

$22.12 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: SteelHeight: 2.13"Includes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1021386 Mfr #: K0114.1A32X25
Material: SteelHeight: 2.13"
Includes: -Fits Hand Wheel Dia. (In.): -
Type: External ThreadHandle: 15 Degree
Knob Type: -Item: Tension Lever
Finish: black oxideStyle: Low Profile
Screw Length: 0.99"Height (In.): 2.13
Overall Length: 4.02"Thread Size: 5/16-18
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Tension Lever, External Thread, Screw Length 0.99 In, Overall Length 4.02, Thread Size 5/16-18 In, Height 2.13 In, 15 Degree Handle, Low Profile Style, Steel, Black Oxide

Reviews