BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Tension Lever, 3/8-16 External Thread, 0.99"L, 0 Deg., Low Profile

KIPP| Zoro #: G1140343| Mfr #: K0114.2A41X25

$35.90 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Type (In.): -Handle: 0 DegreeStyle: Low Profile
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1140343 Mfr #: K0114.2A41X25
Tap Type (In.): -Handle: 0 Degree
Style: Low ProfileMaterial: Steel
Includes: -Height: 1.52"
Standards: -Height (In.): 1.52
Finish: black oxideFits Hand Wheel Dia. (In.): -
Thread Size: 3/8-16Item: Tension Lever
Overall Length: 5.16"Knob Type: -
Screw Length: 0.99"Type: External Thread
Country of Origin (subject to change): Germany

Description

Tension Lever, External Thread, Screw Length 0.99 In, Overall Length 5.16, Thread Size 3/8-16 In, Height 1.52 In, 0 Degree Handle, Low Profile Style, Steel, Black Oxide

Reviews