Tension Lever, 5/16-18 External Thread, 1.18"L, 0 Deg., Low Profile

KIPP| Zoro #: G1146144| Mfr #: K0114.1A31X30

$25.31 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Style: Low ProfileMaterial: SteelHandle: 0 Degree
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1146144 Mfr #: K0114.1A31X30
Style: Low ProfileMaterial: Steel
Handle: 0 DegreeHeight: 1.65"
Includes: -Fits Hand Wheel Dia. (In.): -
Type: External ThreadKnob Type: -
Item: Tension LeverFinish: black oxide
Screw Length: 1.18"Height (In.): 1.65
Overall Length: 4.02"Thread Size: 5/16-18
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Tension Lever, External Thread, Screw Length 1.18 In, Overall Length 4.02, Thread Size 5/16-18 In, Height 1.65 In, 0 Degree Handle, Low Profile Style, Steel, Black Oxide

Reviews