Tension Lever, 1/2-13 External Thread, 1.18"L, 15 Deg., Low Profile

KIPP| Zoro #: G1208024| Mfr #: K0114.2A52X30

$38.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: SteelHeight: 2.67"Includes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1208024 Mfr #: K0114.2A52X30
Material: SteelHeight: 2.67"
Includes: -Fits Hand Wheel Dia. (In.): -
Type: External ThreadHandle: 15 Degree
Knob Type: -Item: Tension Lever
Finish: black oxideStyle: Low Profile
Screw Length: 1.18"Height (In.): 2.67
Overall Length: 5.16"Thread Size: 1/2-13
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Tension Lever, External Thread, Screw Length 1.18 In, Overall Length 5.16, Thread Size 1/2-13 In, Height 2.67 In, 15 Degree Handle, Low Profile Style, Steel, Black Oxide

Reviews