KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tension Lever, 3/8-16 External Thread, 1.18"L, 0 Deg., Low Profile

KIPP| Zoro #: G1677672| Mfr #: K0114.2A41X30

$33.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: External Thread
Thread Size: 3/8-16
Overall Length: 5.16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1677672 Mfr #: K0114.2A41X30
Type: External ThreadThread Size: 3/8-16
Overall Length: 5.16"Finish: black oxide
Style: Low ProfileItem: Tension Lever
Handle: 0 DegreeHeight: 1.71"
Material: steelScrew Length: 1.18"
Height (In.): 1.71Country of Origin (subject to change): Germany

Description

Tension Lever, External Thread, Screw Length 1.18 In, Overall Length 5.16, Thread Size 3/8-16 In, Height 1.71 In, 0 Degree Handle, Low Profile Style, Steel, Black Oxide

Reviews