Kipp
Tension Lever, 1/2-13 External Thread, 1.18"L, 0 Deg., Low Profile
Mfr # K0114.3A51X30
Zoro # G2113431
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Low Profile
- Screw Length 30.00mm
- Thread Size 1/2"-13
- Material Steel
- Color Black
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 4, M12X20, Die Cast Zinc Black Satin, Comp: Steel K0122.4121X20
- KIPP Recessed Handle Fold-Down, L=109, H=91, Form:B, Screw On Aluminum, Black, Comp:Powder-Coated K0240.07911821
- KIPP Adjustable Handle With Push Button, Size: 3, 3/8-16X20, Plastic Black, Comp: Steel, Button: Red K0269.713A4X20
- KIPP Adjustable Handle Size: 2, 1/4-20X30, Plastic, Red RAL 3020, Comp: Steel K0269.2A284X30
- KIPP Pull Handles oval with thru hole K0204.11000105
- KIPP Adjustable Handle Size: 2, 1/4-20X40, Plastic, Blue RAL 5017, Comp: Steel K0269.2A287X40
- KIPP Tension Lever, 1/2-13 External Thread, 1.18"L, 15 Deg., Low Profile K0114.3A52X30
- KIPP Adjustable Handle, Steel, Size: 3 M08X30, Red RAL 3003 Powder Coated, Comp: Black Oxidized K0752.30827X30
- KIPP Adjustable Handle Size: 4, , 3/8-16, Plastic, Red RAL 3020, Comp: Steel K0269.4A484
- KIPP Adjustable Tension Levers low profile, internal thread, 0°, metric K0114.2121
- KIPP Adjustable Handle, Steel, Size: 2 1/4-20, Black Powder Coated, Comp: Black Oxidized K0752.2A21
- Kipp Levers & Handles