Tension Lever, 5/16-18 External Thread, 1.57"L, 0 Deg., Low Profile

KIPP| Zoro #: G1807653| Mfr #: K0114.1A31X40

$32.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: SteelHeight: 2.05"Includes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1807653 Mfr #: K0114.1A31X40
Material: SteelHeight: 2.05"
Includes: -Fits Hand Wheel Dia. (In.): -
Type: External ThreadHandle: 0 Degree
Knob Type: -Item: Tension Lever
Finish: black oxideStyle: Low Profile
Screw Length: 1.57"Height (In.): 2.05
Overall Length: 4.02"Thread Size: 5/16-18
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Tension Lever, External Thread, Screw Length 1.57 In, Overall Length 4.02, Thread Size 5/16-18 In, Height 2.05 In, 0 Degree Handle, Low Profile Style, Steel, Black Oxide

Reviews