Kipp
Tension Lever, 3/8-16 External Thread, 1.57"L, 0 Deg., Low Profile
Mfr # K0114.2A41X40
Zoro # G1335293
$27.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Low Profile
- Screw Length 40.00mm
- Material Steel
- Color Black
- Height 2.26"
Explore More Products
- KIPP Adjustable Handle Size: 1, M06X15, Plastic, Black RAL 7021, Comp: Steel K0269.1061X15
- KIPP Adjustable Handle Size:2 M06X40, Plastic Gray Ral7035, Comp:Steel K0269.20688X40
- KIPP Adjustable Handle, Size: 5 M16 Zinc, Black Satin, Comp: Steel K0116.5161
- KIPP Adjustable Handle, Size: 1 M06X15 Zinc, Black Satin, Comp: Steel K0116.1061X15
- KIPP Adjustable Handle Size: 5, 1/2-13X40, Plastic, Black RAL 7021, Comp: Steel K0269.5A51X40
- KIPP Adjustable Handle Size: 4, M12X30, Plastic, Black RAL 7021, Comp: Steel K0269.4121X30
- KIPP Adjustable Handle Size: 4, M10X35, Plastic, Green RAL 6032, Comp: Steel K0269.41086X35
- KIPP Adjustable Handle W Clamp Force Intensif Size:2 M08X10, Plastic Black Ral7021, Comp:Stainless Steel K1598.2081X10
- KIPP Adjustable Handle Size: 2, 3/8-16X15, Plastic, Blue RAL 5017, Comp: Steel K0269.2A487X15
- ELESA Fold-away handles, IR.620/65 S.D.20 IR.620
- J.W. WINCO GN927-63-10X32-40-B-B Clamping Lever 1T40ST8K
- Kipp Levers & Handles