KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tension Lever, 3/8-16 External Thread, 1.57"L, 15 Deg., Low Profile

KIPP| Zoro #: G2047306| Mfr #: K0114.2A42X40

$38.47 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: External Thread
Thread Size: 3/8-16
Overall Length: 5.16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2047306 Mfr #: K0114.2A42X40
Type: External ThreadThread Size: 3/8-16
Overall Length: 5.16"Finish: black oxide
Style: Low ProfileItem: Tension Lever
Handle: 15 DegreeHeight: 3.07"
Material: steelScrew Length: 1.57"
Height (In.): 3.07Country of Origin (subject to change): Germany

Description

Tension Lever, External Thread, Screw Length 1.57 In, Overall Length 5.16, Thread Size 3/8-16 In, Height 3.07 In, 15 Degree Handle, Low Profile Style, Steel, Black Oxide

Reviews