Tension Lever, 1/2-13 External Thread, 1.57"L, 0 Deg., Low Profile

KIPP| Zoro #: G0645355| Mfr #: K0114.3A51X40

$33.26 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: SteelTap Type (In.): -Thread Size: 1/2-13
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0645355 Mfr #: K0114.3A51X40
Material: SteelTap Type (In.): -
Thread Size: 1/2-13Height (In.): 2.24
Type: External ThreadItem: Tension Lever
Includes: -Screw Length: 1.57"
Overall Length: 5.83"Standards: -
Finish: black oxideFits Hand Wheel Dia. (In.): -
Height: 2.24"Knob Type: -
Handle: 0 DegreeStyle: Low Profile
Country of Origin (subject to change): Germany

Description

Tension Lever, External Thread, Screw Length 1.57 In, Overall Length 5.83, Thread Size 1/2-13 In, Height 2.24 In, 0 Degree Handle, Low Profile Style, Steel, Black Oxide

Reviews