Tension Lever, 3/8-16 External Thread, 1.99"L, 0 Deg., Low Profile

KIPP| Zoro #: G2456097| Mfr #: K0114.1A41X50

$28.05 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: SteelHeight: 2.44"Includes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2456097 Mfr #: K0114.1A41X50
Material: SteelHeight: 2.44"
Includes: -Fits Hand Wheel Dia. (In.): -
Type: External ThreadHandle: 0 Degree
Knob Type: -Item: Tension Lever
Finish: black oxideStyle: Low Profile
Screw Length: 1.99"Height (In.): 2.44
Overall Length: 4.02"Thread Size: 3/8-16
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Tension Lever, External Thread, Screw Length 1.99 In, Overall Length 4.02, Thread Size 3/8-16 In, Height 2.44 In, 0 Degree Handle, Low Profile Style, Steel, Black Oxide

Reviews