SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Tension Lever, 5/16-18 External Thread, 1.99"L, 15 Deg., Low Profile

KIPP| Zoro #: G2150172| Mfr #: K0114.1A32X50

$34.10 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: SteelHeight: 3.11"Includes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2150172 Mfr #: K0114.1A32X50
Material: SteelHeight: 3.11"
Includes: -Fits Hand Wheel Dia. (In.): -
Type: External ThreadHandle: 15 Degree
Knob Type: -Item: Tension Lever
Finish: black oxideStyle: Low Profile
Screw Length: 1.99"Height (In.): 3.11
Overall Length: 4.02"Thread Size: 5/16-18
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Tension Lever, External Thread, Screw Length 1.99 In, Overall Length 4.02, Thread Size 5/16-18 In, Height 3.11 In, 15 Degree Handle, Low Profile Style, Steel, Black Oxide

Reviews