SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Tension Lever, 1/2-13 External Thread, 1.99"L, 0 Deg., Low Profile

KIPP| Zoro #: G0605132| Mfr #: K0114.2A51X50

$34.72 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: SteelHeight: 2.50"Includes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0605132 Mfr #: K0114.2A51X50
Material: SteelHeight: 2.50"
Includes: -Fits Hand Wheel Dia. (In.): -
Type: External ThreadHandle: 0 Degree
Knob Type: -Item: Tension Lever
Finish: black oxideStyle: Low Profile
Screw Length: 1.99"Height (In.): 2.50
Overall Length: 5.16"Thread Size: 1/2-13
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Tension Lever, External Thread, Screw Length 1.99 In, Overall Length 5.16, Thread Size 1/2-13 In, Height 2.5 In, 0 Degree Handle, Low Profile Style, Steel, Black Oxide

Reviews