Kipp
Tension Lever, 3/8-16 External Thread, 1.99"L, 0 Deg., Low Profile
Mfr # K0114.2A41X50
Zoro # G1311493
$27.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Low Profile
- Screw Length 50.00mm
- Material Steel
- Color Black
- Height 2.50"
Explore More Products
- KIPP Adjustable Handle, Size: 2 5/16-18, Zinc Black Satin, Comp: Stainless Steel K0123.2A31
- KIPP Adjustable Handle Size: 1, M06X40, Plastic, Black RAL 7021, Comp: Steel K0269.1061X40
- KIPP Adjustable Handle, Size: 3 3/8-16 Zinc, Black Satin, Comp: Steel K0116.3A41
- KIPP Adjustable Handle Size: 2, 3/8-16X40, Plastic, Orange RAL 2004, Comp: Steel K0269.2A42X40
- KIPP Adjustable Handle Size: 1, 1/4-20X25, Plastic, Yellow RAL 1021, Comp: Steel K0269.1A216X25
- KIPP Adjustable Handle Size: 4, M12X40, Plastic, Black RAL 7021, Comp: Steel K0269.4121X40
- KIPP Adjustable Handle, Soft Touch, Size: 2 M06X20 Plastic, Black RAL 7021, Comp: Stainless Steel K0126.20601X20
- KIPP Adjustable Handle Size: 1, , M04, Plastic, Red RAL 3020, Comp: Steel K0269.10484
- KIPP Adjustable Handle Size: 2, 1/4-20X40, Plastic, Black RAL 7021, Comp: Steel K0269.2A21X40
- KIPP Adjustable Handle Size: 3, , 3/8-16, Plastic, Orange RAL 2004, Comp: Steel K0269.3A42
- KIPP Adjustable Handle Size: 2, M08X50, Plastic, Black RAL 7021, Comp: Steel K0269.2081X50
- Kipp Levers & Handles