BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Tension Lever, 1/2-13 External Thread, 2.36"L, 0 Deg., Low Profile

KIPP| Zoro #: G1443696| Mfr #: K0114.2A51X60

$27.85 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Type (In.): -Handle: 0 DegreeStyle: Low Profile
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1443696 Mfr #: K0114.2A51X60
Tap Type (In.): -Handle: 0 Degree
Style: Low ProfileMaterial: Steel
Includes: -Height: 2.89"
Height (In.): 2.89Finish: black oxide
Fits Hand Wheel Dia. (In.): -Thread Size: 1/2-13
Item: Tension LeverOverall Length: 5.16"
Knob Type: -Screw Length: 2.36"
Standards: -Type: External Thread
Country of Origin (subject to change): Germany

Description

Tension Lever, External Thread, Screw Length 2.36 In, Overall Length 5.16, Thread Size 1/2-13 In, Height 2.89 In, 0 Degree Handle, Low Profile Style, Steel, Black Oxide

Reviews