Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

Tension Lever, 3/8-16 External Thread, 2.36"L, 0 Deg., Low Profile

KIPP | Zoro #: G0920026 | Mfr #: K0114.2A41X60

$ 35.07 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0920026 Mfr #: K0114.2A41X60
Handle: 0 Degree Height (In.): 2.89
Fits Hand Wheel Dia. (In.): - Type: External Thread
Includes: - Item: Tension Lever
Overall Length: 5.16" Finish: black oxide
Height: 2.89" Knob Type: -
Standards: - Thread Size: 3/8-16
Tap Type (In.): - Style: Low Profile
Material: Steel Screw Length: 2.36"
Country of Origin (subject to change): Germany

Description

Tension Lever, External Thread, Screw Length 2.36 In, Overall Length 5.16, Thread Size 3/8-16 In, Height 2.89 In, 0 Degree Handle, Low Profile Style, Steel, Black Oxide

Reviews