Kipp
Tension Lever, 1/2-13 External Thread, 2.36"L, 0 Deg., Low Profile
Mfr # K0114.3A51X60
Zoro # G1928446
$34.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Low Profile
- Screw Length 60.00mm
- Thread Size 1/2"-13
- Material Steel
- Color Black
Explore More Products
- KIPP Adjustable Handle with Non-Marring Brass Tip, Size 1, M06X30, Form A, Handle Plastic, Black RAL 7021 K0780.11061X30
- KIPP Adjustable Handle, Steel, Size: 2 1/4-20, Black Powder Coated, Comp: Black Oxidized K0752.2A21
- KIPP Adjustable Handle, Modern Design, Sz. 3, M08X60, Die Cast Zinc Black Satin, Comp: Steel K0122.3081X60
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16X25, Die Cast Zinc Black Satin, Comp: Steel K0122.3A41X25
- KIPP Adjustable Handle, Size: 3 5/16-18X55 Zinc, Black Satin, Comp: Steel K0116.3A31X55
- KIPP Adjustable Handle, Size: 3 M08X40 Zinc, Black Satin, Comp: Steel K0116.3081X40
- KIPP Adjustable Handle, Size: 1 10-24X15, Entirely Stainless Steel, Electropolished K0124.1A0X15
- KIPP Adjustable Handle, Steel, Size: 3 5/16-18X25, Red RAL 3003 Powder Coated, Comp: Black Oxidized K0752.3A327X25
- KIPP Adjustable Handle W Clamp Force Intensif Size:3, M10, Plastic Gray Ral7035, Comp:Stainless Steel K1598.31088
- KIPP Tension Lever, 3/8-16 External Thread, 1.57"L, 20 Deg. Adjustable K0108.1A41X40
- J.W. WINCO JW Winco GN728.5 225W120DAB Cabinet U-Handle 225W120DAB
- Kipp Hand Knobs and Wheels