Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

Tension Lever, 1/2-13 External Thread, 2.36"L, 15 Deg., Low Profile

KIPP | Zoro #: G0927053 | Mfr #: K0114.3A52X60

$ 45.02 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0927053 Mfr #: K0114.3A52X60
Fits Hand Wheel Dia. (In.): - Thread Size: 1/2-13
Standards: - Height: 4.25"
Style: Low Profile Finish: black oxide
Includes: - Type: External Thread
Knob Type: - Handle: 15 Degree
Tap Type (In.): - Screw Length: 2.36"
Material: Steel Item: Tension Lever
Overall Length: 5.83" Height (In.): 4.25
Country of Origin (subject to change): Germany

Description

Tension Lever, External Thread, Screw Length 2.36 In, Overall Length 5.83, Thread Size 1/2-13 In, Height 4.25 In, 15 Degree Handle, Low Profile Style, Steel, Black Oxide

Reviews