Tension Lever, 5/16-18 Internal Thread, 0 Deg., Low Profile

KIPP| Zoro #: G1165026| Mfr #: K0114.1A31

$25.81 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: SteelHeight: 0.47"Style: Low Profile
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1165026 Mfr #: K0114.1A31
Material: SteelHeight: 0.47"
Style: Low ProfileHandle: 0 Degree
Type: Internal ThreadHeight (In.): 0.47
Item: Tension LeverFinish: black oxide
Overall Length: 4.02"Thread Size: 5/16-18
Country of Origin (subject to change): Germany

Description

Tension Lever, Internal Thread, Overall Length 4.02, Thread Size 5/16-18 In, Height 0.47 In, 0 Degree Handle, Low Profile Style, Steel, Black Oxide

Reviews