Tension Lever, 5/16-18 Internal Thread, 15 Deg., Low Profile

KIPP| Zoro #: G1491673| Mfr #: K0114.1A32

$29.01 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: SteelHeight: 1.14"Includes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1491673 Mfr #: K0114.1A32
Material: SteelHeight: 1.14"
Includes: -Fits Hand Wheel Dia. (In.): -
Type: Internal ThreadHandle: 15 Degree
Knob Type: -Item: Tension Lever
Finish: black oxideStyle: Low Profile
Height (In.): 1.14Overall Length: 4.02"
Thread Size: 5/16-18Standards: -
Tap Type (In.): -Country of Origin (subject to change): Germany

Description

Tension Lever, Internal Thread, Overall Length 4.02, Thread Size 5/16-18 In, Height 1.14 In, 15 Degree Handle, Low Profile Style, Steel, Black Oxide

Reviews