Kipp
Tension Lever, 1/2-13 Internal Thread, 0 Deg., Low Profile
Mfr # K0114.2A51
Zoro # G1351734
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Low Profile
- Material Steel
- Color Black
- Height 0.53"
- Type Internal Thread
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 2, 3/8-16X40, Die Cast Zinc Black Satin, Comp: Steel K0122.2A41X40
- KIPP Adjustable Tension Levers low profile, external thread, 0°, metric K0114.1081X30
- KIPP Adjustable Handle Size: 1, M06X20, Plastic, Red RAL 3020, Comp: Steel K0269.10684X20
- KIPP Gear Levers, Style A, metric K0179.210X50
- KIPP Adjustable Handle, Size: 2 M08X45 Zinc, Black Satin, Comp: Steel K0116.2081X45
- KIPP Adjustable Handle, Size: 2 3/8-16X30 Zinc, Black Satin, Comp: Steel K0116.2A41X30
- KIPP Adjustable Handle w Push Button, Sz: 2, M08X60, Plastic Orange, Comp: Stainless Steel, Button: Black K0270.72208X60
- KIPP Adjustable Handle With Push Button, Size: 3, 3/8-16X40, Plastic Orange, Comp: Steel, Button: Black K0269.723A4X40
- KIPP Adjustable Handle With Push Button, Size: 3, M10, Plastic Orange, Comp: Steel, Button: Black K0269.72310
- KIPP Gear Levers, Style A, inch K0179.2A2X35
- KIPP Adjustable Handle Size: 1, , M06, Plastic, Black RAL 7021, Comp: Steel K0269.1061
- Kipp Levers & Handles