Tension Lever, 3/8-16 Internal Thread, 15 Deg., Low Profile

KIPP| Zoro #: G1758513| Mfr #: K0114.2A42

$35.44 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: SteelHeight: 1.50"Includes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1758513 Mfr #: K0114.2A42
Material: SteelHeight: 1.50"
Includes: -Fits Hand Wheel Dia. (In.): -
Type: Internal ThreadHandle: 15 Degree
Knob Type: -Item: Tension Lever
Finish: black oxideStyle: Low Profile
Height (In.): 1.50Overall Length: 5.16"
Thread Size: 3/8-16Standards: -
Tap Type (In.): -Country of Origin (subject to change): Germany

Description

Tension Lever, Internal Thread, Overall Length 5.16, Thread Size 3/8-16 In, Height 1.5 In, 15 Degree Handle, Low Profile Style, Steel, Black Oxide

Reviews