SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Tension Lever, 1/2-13 Internal Thread, 15 Deg., Low Profile

KIPP| Zoro #: G1935613| Mfr #: K0114.3A52

$41.33 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: SteelHeight: 1.89"Includes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1935613 Mfr #: K0114.3A52
Material: SteelHeight: 1.89"
Includes: -Fits Hand Wheel Dia. (In.): -
Type: Internal ThreadHandle: 15 Degree
Knob Type: -Item: Tension Lever
Finish: black oxideStyle: Low Profile
Height (In.): 1.89Overall Length: 5.83"
Thread Size: 1/2-13Standards: -
Tap Type (In.): -Country of Origin (subject to change): Germany

Description

Tension Lever, Internal Thread, Overall Length 5.83, Thread Size 1/2-13 In, Height 1.89 In, 15 Degree Handle, Low Profile Style, Steel, Black Oxide

Reviews