Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

Tension Lever, 5/8-11 Internal Thread, 0 Deg., Low Profile

KIPP | Zoro #: G0940493 | Mfr #: K0114.3A61

$ 41.39 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Kipp #K0114.3A61 Specifications

Zoro #: G0940493 Mfr #: K0114.3A61
Fits Hand Wheel Dia. (In.): - Thread Size: 5/8-11
Standards: - Height: 0.67"
Style: Low Profile Finish: black oxide
Includes: - Type: Internal Thread
Knob Type: - Handle: 0 Degree
Tap Type (In.): - Material: Steel
Item: Tension Lever Overall Length: 5.83"
Height (In.): 0.67 Country of Origin (subject to change): Germany

Description

Tension Lever, Internal Thread, Overall Length 5.83, Thread Size 5/8-11 In, Height 0.67 In, 0 Degree Handle, Low Profile Style, Steel, Black Oxide

Reviews