Tension Lever, 5/8-11 Internal Thread, 15 Deg., Low Profile

KIPP| Zoro #: G0392481| Mfr #: K0114.3A62

$33.06 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: SteelTap Type (In.): -Thread Size: 5/8-11
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0392481 Mfr #: K0114.3A62
Material: SteelTap Type (In.): -
Thread Size: 5/8-11Height (In.): 1.89
Type: Internal ThreadIncludes: -
Item: Tension LeverOverall Length: 5.83"
Standards: -Finish: black oxide
Fits Hand Wheel Dia. (In.): -Height: 1.89"
Knob Type: -Handle: 15 Degree
Style: Low ProfileCountry of Origin (subject to change): Germany

Description

Tension Lever, Internal Thread, Overall Length 5.83, Thread Size 5/8-11 In, Height 1.89 In, 15 Degree Handle, Low Profile Style, Steel, Black Oxide

Reviews