SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Two Spoke Handwheel Fixed Handle 3.15" Dia., 0.375" Bore

KIPP| Zoro #: G2017757| Mfr #: K0162.2080XCO

$29.84 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: AluminumBase Dia. (In.): 0.94Style: Fixed Handle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2017757 Mfr #: K0162.2080XCO
Material: AluminumBase Dia. (In.): 0.94
Style: Fixed HandleIncludes: -
Fits Hand Wheel Dia. (In.): -Type: Fixed Handle
Knob Type: -Diameter: 3.15"
Item: Two Spoke HandwheelFinish: polished
Bore: 0.375"Overall Length: -
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Disc Hand Wheel, Fixed Handle, Bore 0.375, Dia Disc Hand Wheel, Fixed Handle, Bore 0.375 In, Fits Hand Wheel Dia 3.15 In, Base Dia 0.94 In, Aluminum, Polished

Reviews