PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Two Spoke Handwheel Fixed Handle 6.3" Dia., 0.625" Bore

KIPP| Zoro #: G0275667| Mfr #: K0162.2160XCQ

$53.14 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: AluminumBase Dia. (In.): 1.42Style: Fixed Handle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0275667 Mfr #: K0162.2160XCQ
Material: AluminumBase Dia. (In.): 1.42
Style: Fixed HandleIncludes: -
Fits Hand Wheel Dia. (In.): -Type: Fixed Handle
Knob Type: -Diameter: 6.3"
Item: Two Spoke HandwheelFinish: polished
Bore: 0.625"Overall Length: -
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Disc Hand Wheel, Fixed Handle, Bore 0.625, Dia Disc Hand Wheel, Fixed Handle, Bore 0.625 In In, Fits Hand Wheel Dia 44 In, Base Dia 1.42 In, Aluminum, Polished

Reviews