SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Two Spoke Handwheel Fixed Handle 7.87" Dia., 0.75" Bore

KIPP| Zoro #: G1275407| Mfr #: K0162.2200XCR

$41.36 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Style: Fixed HandleMaterial: AluminumBase Dia. (In.): 1.65
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1275407 Mfr #: K0162.2200XCR
Style: Fixed HandleMaterial: Aluminum
Base Dia. (In.): 1.65Type: Fixed Handle
Diameter: 7.87"Item: Two Spoke Handwheel
Finish: polishedBore: 0.75"
Country of Origin (subject to change): Germany

Description

Disc Hand Wheel, Fixed Handle, Bore 0.75, Dia Disc Hand Wheel, Fixed Handle, Bore 0.75 In In, Fits Hand Wheel Dia 43 In, Base Dia 1.65 In, Aluminum, Polished

Reviews