Two Spoke Handwheel Fixed Handle 9.84" Dia., 0.875" Bore

KIPP| Zoro #: G2437242| Mfr #: K0162.2250XCV

$94.84 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: AluminumBase Dia. (In.): 1.89Style: Fixed Handle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2437242 Mfr #: K0162.2250XCV
Material: AluminumBase Dia. (In.): 1.89
Style: Fixed HandleIncludes: -
Fits Hand Wheel Dia. (In.): -Type: Fixed Handle
Knob Type: -Diameter: 9.84"
Item: Two Spoke HandwheelFinish: polished
Standards: -Bore: 0.875"
Overall Length: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Disc Hand Wheel, Fixed Handle, Bore 0.875, Dia Disc Hand Wheel, Fixed Handle, Bore 0.875 In In, Fits Hand Wheel Dia 44 In, Base Dia 1.89 In, Aluminum, Polished

Reviews