SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Two Spoke Handwheel No Handle 4.92" Dia., 0.50" Bore

KIPP| Zoro #: G1644063| Mfr #: K0162.0125XCP

$28.14 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: AluminumBase Dia. (In.): 1.22Style: No Handle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1644063 Mfr #: K0162.0125XCP
Material: AluminumBase Dia. (In.): 1.22
Style: No HandleIncludes: -
Fits Hand Wheel Dia. (In.): -Type: No Handle
Knob Type: -Diameter: 4.92"
Item: Two Spoke HandwheelFinish: polished
Bore: 0.50"Overall Length: -
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Disc Hand Wheel, No Handle, Bore 0.5, Dia Disc Hand Wheel, No Handle, Bore 0.5 In In, Fits Hand Wheel Dia 39 In, Base Dia 1.22 In, Aluminum, Polished

Reviews