Two Spoke Handwheel No Handle 7.87" Dia., 0.75" Bore

KIPP| Zoro #: G0445365| Mfr #: K0162.0200XCR

$59.92 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: AluminumBase Dia. (In.): 1.65Style: No Handle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0445365 Mfr #: K0162.0200XCR
Material: AluminumBase Dia. (In.): 1.65
Style: No HandleIncludes: -
Type: No HandleKnob Type: -
Diameter: 7.87"Item: Two Spoke Handwheel
Finish: polishedBore: 0.75"
Overall Length: -Standards: -
Tap Type (In.): -Country of Origin (subject to change): Germany

Description

Disc Hand Wheel, No Handle, Bore 0.75, Dia Disc Hand Wheel, No Handle, Bore 0.75 In In, Fits Hand Wheel Dia 40 In, Base Dia 1.65 In, Aluminum, Polished

Reviews