SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Two Spoke Handwheel No Handle 9.84" Dia., 0.875" Bore

KIPP| Zoro #: G0684661| Mfr #: K0162.0250XCV

$94.77 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: AluminumBase Dia. (In.): 1.89Style: No Handle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0684661 Mfr #: K0162.0250XCV
Material: AluminumBase Dia. (In.): 1.89
Style: No HandleIncludes: -
Fits Hand Wheel Dia. (In.): -Type: No Handle
Knob Type: -Diameter: 9.84"
Item: Two Spoke HandwheelFinish: polished
Bore: 0.875"Overall Length: -
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Disc Hand Wheel, No Handle, Bore 0.875, Dia Disc Hand Wheel, No Handle, Bore 0.875 In In, Fits Hand Wheel Dia 41 In, Base Dia 1.89 In, Aluminum, Polished

Reviews