BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Two Spoke Handwheel Revolving Handle 9.84" Dia., 0.875" Bore

KIPP| Zoro #: G1157536| Mfr #: K0162.4250XCV

$121.04 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Knob Type: -Tap Type (In.): -Fits Hand Wheel Dia. (In.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1157536 Mfr #: K0162.4250XCV
Knob Type: -Tap Type (In.): -
Fits Hand Wheel Dia. (In.): -Style: Revolving Handle
Finish: polishedItem: Two Spoke Handwheel
Includes: -Standards: -
Base Dia. (In.): 1.89Type: Revolving Handle
Overall Length: -Diameter: 9.84"
Material: AluminumBore: 0.875"
Country of Origin (subject to change): Germany

Description

Two Spoke Hand Wheel, Revolving Handle, Bore 0.875, Dia Two Spoke Hand Wheel, Revolving Handle, Bore 0.875 In In, Fits Hand Wheel Dia 53 In, Base Dia 1.89 In, Aluminum, Polished

Reviews