PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Two Spoke Handwheel Revolving Handle 3.94" Dia., 0.50" Bore

KIPP| Zoro #: G2003854| Mfr #: K0162.4100XCP

$33.41 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: AluminumBase Dia. (In.): 1.02Style: Revolving Handle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2003854 Mfr #: K0162.4100XCP
Material: AluminumBase Dia. (In.): 1.02
Style: Revolving HandleIncludes: -
Fits Hand Wheel Dia. (In.): -Type: Revolving Handle
Knob Type: -Diameter: 3.94"
Item: Two Spoke HandwheelFinish: polished
Bore: 0.50"Overall Length: -
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Two Spoke Hand Wheel, Revolving Handle, Bore 0.5, Dia Two Spoke Hand Wheel, Revolving Handle, Bore 0.5 In In, Fits Hand Wheel Dia 51 In, Base Dia 1.02 In, Aluminum, Polished

Reviews