SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Two Spoke Handwheel Revolving Handle 4.92" Dia., 0.50" Bore

KIPP| Zoro #: G0671106| Mfr #: K0162.4125XCP

$25.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: AluminumBase Dia. (In.): 1.22Style: Revolving Handle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0671106 Mfr #: K0162.4125XCP
Material: AluminumBase Dia. (In.): 1.22
Style: Revolving HandleIncludes: -
Fits Hand Wheel Dia. (In.): -Type: Revolving Handle
Knob Type: -Diameter: 4.92"
Item: Two Spoke HandwheelFinish: polished
Bore: 0.50"Overall Length: -
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Two Spoke Hand Wheel, Revolving Handle, Bore 0.5, Dia Two Spoke Hand Wheel, Revolving Handle, Bore 0.5 In In, Fits Hand Wheel Dia 51 In, Base Dia 1.22 In, Aluminum, Polished

Reviews