Wing Grip Knob, 10-32 External Thread, 0.39"L

KIPP| Zoro #: G1669333| Mfr #: K0274.1A1X10

$3.55 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: ThermoplasticOverall Height: 1.34Includes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1669333 Mfr #: K0274.1A1X10
Material: ThermoplasticOverall Height: 1.34
Includes: -Fits Hand Wheel Dia. (In.): -
Type: External ThreadKnob Type: Novo Grip
Item: Wing Grip KnobFinish: matte
Screw Length: 0.39"Width: 1.97
Thread Size: 10-32Standards: -
Tap Type (In.): -Country of Origin (subject to change): Germany

Description

Wing Grip Knob, External Thread, Screw Length 0.39 In, Overall Length 1.34, Thread Size 10-32 In, Width 1.97, Knob Type Novo Grip, Thermoplastic, Matte

Reviews