BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Wing Grip Knob, 10-32 Internal Thread

KIPP| Zoro #: G0962263| Mfr #: K0274.01A1

$3.62 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Knob Type: Novo GripOverall Height: 0.94Fits Hand Wheel Dia. (In.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0962263 Mfr #: K0274.01A1
Knob Type: Novo GripOverall Height: 0.94
Fits Hand Wheel Dia. (In.): -Finish: matte
Item: Wing Grip KnobIncludes: -
Standards: -Type: Internal Thread, Stainless Steel
Thread Size: 10-32Width: 1.97
Material: ThermoplasticTap Type (In.): -
Country of Origin (subject to change): Germany

Description

Wing Grip Knob, Internal Thread, Stainless Steel, Overall Length 0.94, Thread Size 10-32 In, Width 1.97, Knob Type Novo Grip, Thermoplastic, Matte

Reviews