Wing Grip Knob, 1/4-20, Ext, 0.78, 1.74, NG

KIPP |Zoro #: G1045082|Mfr #: K0274.1A2X20

$3.02 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1045082 Mfr #: K0274.1A2X20
Includes: -Standards: -
Finish: MatteFits Hand Wheel Dia. (In.): -
Tap Type (In.): -Thread Size: 1/4-20
Knob Type: Novo GripMaterial: Thermoplastic
Item: Wing Grip KnobWidth: 1.97
Overall Height: 1.74Type: External Thread
Screw Length: 0.78"Country of Origin (subject to change): Germany

Product Description

Wing Grip Knob, External Thread, Screw Length 0.78 In, Overall Length 1.74, Thread Size 1/4-20 In, Width 1.97, Knob Type Novo Grip, Thermoplastic, Matte

Product Reviews

Save 15% when you sign up for Z-mail.