Wing Grip Knob, 1/4-20 External Thread, 1.18"L

KIPP| Zoro #: G2164802| Mfr #: K0274.1A2X30

$3.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: ThermoplasticOverall Height: 2.13Includes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2164802 Mfr #: K0274.1A2X30
Material: ThermoplasticOverall Height: 2.13
Includes: -Fits Hand Wheel Dia. (In.): -
Type: External ThreadKnob Type: Novo Grip
Item: Wing Grip KnobFinish: matte
Screw Length: 1.18"Width: 1.97
Thread Size: 1/4-20Standards: -
Tap Type (In.): -Country of Origin (subject to change): Germany

Description

Wing Grip Knob, External Thread, Screw Length 1.18 In, Overall Length 2.13, Thread Size 1/4-20 In, Width 1.97, Knob Type Novo Grip, Thermoplastic, Matte

Reviews