Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Wing grip, black plastic, 1/4-20 x 20mm, with black cap
  • Zoro #: G0272124
  • Mfr #: K0274.01A2X20
$4.36
  • Width: 1.97
  • Fits Hand Wheel Dia. (In.): -
  • Color: Black Gray, Natural
See full product details
Orders over $50 ship free.

Kipp #K0274.01A2X20 Specifications

  • Zoro #: G0272124
  • Mfr #: K0274.01A2X20
Width: 1.97 Fits Hand Wheel Dia. (In.): -
Color: Black Gray, Natural Tap Type (In.): -
Material: Thermoplastic/Stainless Steel Thread Size: 1/4-20
Style: Novo Grip Height: 24mm
Screw Length: 20mm Item: Wing Grip Knob
Type: External Thread, Stainless Steel Includes: -
Standards: - Length: 50mm
Finish: Natural Finish Diameter: 14mm
Knob Type: Wing Grip Overall Height: 1.74
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Handles and knobs are available in a variety of different materials, finishes, sizes, styles, and price points. Here is some additional information about Kipp Wing Grip Knob. Material: Thermoplastic, Thread Size: 1/4-20.

Reviews of Kipp #K0274.01A2X20