Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Wing grip, black plastic, 1/4-20, stainless steel, black cap
  • Zoro #: G0254037
  • Mfr #: K0274.01A2
$4.07
  • Includes: -
  • Diameter: 14mm
  • Overall Height: 0.94
See full product details
Orders over $50 ship free.

Kipp #K0274.01A2 Specifications

  • Zoro #: G0254037
  • Mfr #: K0274.01A2
Includes: - Diameter: 14mm
Overall Height: 0.94 Item: Wing Grip Knob
Material: Thermoplastic/Stainless Steel Height: 24mm
Length: 50mm Width: 1.97
Type: Internal Thread, Stainless Steel Thread Size: 1/4-20
Fits Hand Wheel Dia. (In.): - Color: Black Gray, Natural
Knob Type: Wing Grip Finish: Natural Finish
Tap Type (In.): - Style: Novo Grip
Standards: - Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Kitchen cabinet hardware like drawer knobs are easy to replace and can give your room a whole new look. Here are some important details for Kipp Wing Grip Knob. Material: Thermoplastic, Thread Size: 1/4-20.

Reviews of Kipp #K0274.01A2