Wing Grip Knob, 5/16-18, Ext, SS, 0.78, NG

KIPP |Zoro #: G0919134|Mfr #: K0274.02A3X20

$8.32 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0919134 Mfr #: K0274.02A3X20
Includes: -Standards: -
Finish: MatteFits Hand Wheel Dia. (In.): -
Tap Type (In.): -Thread Size: 5/16-18
Knob Type: Novo GripMaterial: Thermoplastic
Item: Wing Grip KnobScrew Length: 0.78"
Overall Height: 2.17Width: 2.95
Type: External Thread, Stainless SteelCountry of Origin (subject to change): Germany

Product Description

Wing Grip Knob, External Thread, Stainless Steel, Screw Length 0.78 In, Overall Length 2.17, Thread Size 5/16-18 In, Width 2.95, Knob Type Novo Grip, Thermoplastic, Matte

Product Reviews

Save 15% when you sign up for Z-mail.