Wing Grip Knob, 5/16-18 External Thread, 1.57"L

KIPP| Zoro #: G1893044| Mfr #: K0274.01A3X40

$4.66 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Screw Length: 1.57"
Material: Thermoplastic
Thread Size: 5/16-18
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1893044 Mfr #: K0274.01A3X40
Screw Length: 1.57"Material: Thermoplastic
Thread Size: 5/16-18Overall Height: 2.52
Type: External Thread, Stainless SteelWidth: 1.97
Finish: matteKnob Type: Novo Grip
Item: Wing Grip KnobCountry of Origin (subject to change): Germany

Description

Wing Grip Knob, External Thread, Stainless Steel, Screw Length 1.57 In, Overall Length 2.52, Thread Size 5/16-18 In, Width 1.97, Knob Type Novo Grip, Thermoplastic, Matte

Reviews