Shop Alternate Products
This Product is Discontinued
Kipp
Wing Grip Knob, 5/16-18 Internal Thread (Discontinued)
Mfr # K0274.208
Zoro # G1762004
This Product is Discontinued
Key Features
- Color Black Gray, Blue
- Diameter 21mm
- Finish Chrome plated
- Height 35.6mm
- Knob Type Wing Grip