Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

Wing Grip Knob, 5/16-18 Internal Thread

KIPP | Zoro #: G0922257 | Mfr #: K0274.02A3

$ 4.47 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Kipp #K0274.02A3 Specifications

Zoro #: G0922257 Mfr #: K0274.02A3
Fits Hand Wheel Dia. (In.): - Thread Size: 5/16-18
Standards: - Diameter: 21mm
Knob Type: Wing Grip Height: 35.6mm
Finish: Natural Finish Includes: -
Type: Internal Thread, Stainless Steel Length: 75mm
Color: Black Gray, Natural Tap Type (In.): -
Item: Wing Grip Knob Overall Height: 1.38
Width: 2.95 Material: Thermoplastic/Stainless Steel
Country of Origin (subject to change): Germany

Description

Wing Grip Knob, Internal Thread, Stainless Steel, Overall Length 1.38, Thread Size 5/16-18 In, Width 2.95, Knob Type Novo Grip, Thermoplastic, Matte

Reviews